Zoro Homepage

Hub Finished Bore 3 1/2 Inch Diameter

  • Mfr # 1110T-HUB3 1/2

  • Zoro # G116389294


product price: $770.99
/ea
Free Shipping & Returns

Key Features

Number of Locking Screws
2
Length through Bore
5 in
Minimum Operating Temperature
0 Degrees F
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Included Screws
(2) Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1110T-HUB3 1/2
Zoro #
G116389294
UPC #
697950291116
Country of Origin
United States

Dimensions

Length through Bore
5 in
Bore Diameter
3 1/2 in
Outside Diameter
8.19 in
Keyway Depth
7/16 in
Keyway Width
7/8 in
Screw Thread Size
7/16"-14
Coupling Size
1110T
Hub Body Length
3.62 in

Details

Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
Number of Locking Screws
2
Minimum Operating Temperature
0 Degrees F
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Included Screws
(2) Set Screws
Resistance Properties
Chemical Resistant
Application
Turbine or Engine-Driven Motors
Weight
36.9 lb
Maximum Speed
2,250 RPM
Maximum Torque
82,500 in-lb
System of Measurement
Inch
For Misalignment Type
Angular, Parallel
Bushing Bore Range
1.188 to 3 1/2 in
Set Screw Location
Keyway

Description

BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 7/16 In.-14, Outside Diameter 8.19 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 82,500 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.