Zoro Homepage

Hub Finished Bore 3 1/2 Inch Diameter

  • Mfr # 1120T-HUB3 1/2

  • Zoro # G316388752


product price: $1,183.99
/ea
Free Shipping & Returns

Key Features

For Misalignment Type
Angular, Parallel
Resistance Properties
Chemical Resistant
Bushing Bore Range
1.438 to 4 in
Included Screws
(2) Set Screws
Minimum Operating Temperature
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1120T-HUB3 1/2
Zoro #
G316388752
UPC #
697950290904
Country of Origin
United States

Dimensions

Coupling Size
1120T
Outside Diameter
9.25 in
Length through Bore
5 7/8 in
Keyway Depth
7/16 in
Bore Diameter
3 1/2 in
Keyway Width
7/8 in
Screw Thread Size
7/16"-14
Hub Body Length
4.38 in

Details

Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
For Misalignment Type
Angular, Parallel
Resistance Properties
Chemical Resistant
Bushing Bore Range
1.438 to 4 in
Included Screws
(2) Set Screws
Minimum Operating Temperature
0 Degrees F
Maximum Torque
121,000 in-lb
Weight
58.31 lb
Number of Locking Screws
2
Set Screw Location
Keyway
System of Measurement
Inch
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Maximum Speed
2,025 RPM
Application
Turbine or Engine-Driven Motors

Description

BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 7/16 In.-14, Outside Diameter 9.25 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 121,000 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.