Hub Finished Bore 3 1/4 Inch Diameter
Mfr # 1120T-HUB3 1/4
Zoro # G216388807
product price: $1,183.99
/ea
Free Shipping & Returns
Key Features
Hub Body Length
4.38 in
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Outside Diameter
9.25 in
For Misalignment Type
Angular, Parallel
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1120T-HUB3 1/4
Zoro #
G216388807
UPC #
697950290898
Country of Origin
United States
Dimensions
Hub Body Length
4.38 in
Outside Diameter
9.25 in
Coupling Size
1120T
Bore Diameter
3 1/4 in
Keyway Depth
3/8 in
Length through Bore
5 7/8 in
Keyway Width
3/4 in
Screw Thread Size
7/16"-14
Details
Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
For Misalignment Type
Angular, Parallel
System of Measurement
Inch
Number of Locking Screws
2
Set Screw Location
Keyway
Maximum Torque
121,000 in-lb
Bushing Bore Range
1.438 to 4 in
Included Screws
(2) Set Screws
Maximum Speed
2,025 RPM
Weight
60.51 lb
Minimum Operating Temperature
0 Degrees F
Resistance Properties
Chemical Resistant
Application
Turbine or Engine-Driven Motors
Description
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 7/16 In.-14, Outside Diameter 9.25 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 121,000 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.