Hub Finished Bore 3 5/8 Inch Diameter
Mfr # 1100T-HUB3 5/8
Zoro # G116389379
product price: $614.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Maximum Torque
55,550 in-lb
Length through Bore
4 3/4 in
For Misalignment Type
Angular, Parallel
Set Screw Location
Keyway
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1100T-HUB3 5/8
Zoro #
G116389379
UPC #
697950291321
Country of Origin
United States
Dimensions
Length through Bore
4 3/4 in
Keyway Depth
7/16 in
Screw Thread Size
3/8"-16
Outside Diameter
7.47 in
Coupling Size
1100T
Bore Diameter
3 5/8 in
Hub Body Length
3.5 in
Keyway Width
7/8 in
Details
Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
System of Measurement
Inch
Maximum Torque
55,550 in-lb
For Misalignment Type
Angular, Parallel
Set Screw Location
Keyway
Maximum Speed
2,440 RPM
Number of Locking Screws
2
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Minimum Operating Temperature
0 Degrees F
Weight
24.65 lb
Included Screws
(2) Set Screws
Bushing Bore Range
0.938 to 3 in
Application
Turbine or Engine-Driven Motors
Resistance Properties
Chemical Resistant
Description
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 3/8 In.-16, Outside Diameter 7.47 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 55,550 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.