Zoro Homepage

Hub Finished Bore 3 7/16 Inch Diameter

  • Mfr # 1090T-HUB3 7/16

  • Zoro # G816388979


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Number of Locking Screws
2
Weight
12.5 lb
Resistance Properties
Chemical Resistant
Keyway Width
7/8 in
Outside Diameter
6.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1090T-HUB3 7/16
Zoro #
G816388979
UPC #
697950125763
Country of Origin
Mexico

Dimensions

Keyway Width
7/8 in
Outside Diameter
6.35 in
Hub Body Length
3.12 in
Screw Thread Size
5/16"-18
Bore Diameter
3 7/16 in
Coupling Size
1090T
Keyway Depth
7/16 in

Details

Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
Number of Locking Screws
2
Weight
12.5 lb
Resistance Properties
Chemical Resistant
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Included Screws
(2) Set Screws
Maximum Torque
33,000 in-lb
Minimum Operating Temperature
0 Degrees F
For Misalignment Type
Angular, Parallel
Maximum Speed
3,600 RPM
Set Screw Location
Keyway
System of Measurement
Inch
Application
Turbine or Engine-Driven Motors
Bushing Bore Range
0.938 to 3 in

Description

BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 5/16 In.-18, Outside Diameter 6.35 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 33,000 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.