Zoro Homepage

Hub Finished Bore 3 7/16 Inch Diameter

  • Mfr # 1110T-HUB3 7/16

  • Zoro # G516389252


product price: $770.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
8.19 in
Keyway Depth
7/16 in
For Misalignment Type
Angular, Parallel
Included Screws
(2) Set Screws
Hub Body Length
3.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1110T-HUB3 7/16
Zoro #
G516389252
UPC #
697950291055
Country of Origin
United States

Dimensions

Outside Diameter
8.19 in
Keyway Depth
7/16 in
Hub Body Length
3.62 in
Keyway Width
7/8 in
Coupling Size
1110T
Length through Bore
5 in
Screw Thread Size
7/16"-14
Bore Diameter
3 7/16 in

Details

Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
For Misalignment Type
Angular, Parallel
Included Screws
(2) Set Screws
Number of Locking Screws
2
Set Screw Location
Keyway
Maximum Speed
2,250 RPM
Resistance Properties
Chemical Resistant
System of Measurement
Inch
Weight
37.38 lb
Bushing Bore Range
1.188 to 3 1/2 in
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Application
Turbine or Engine-Driven Motors
Minimum Operating Temperature
0 Degrees F
Maximum Torque
82,500 in-lb

Description

BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 7/16 In.-14, Outside Diameter 8.19 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 82,500 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.