Zoro Homepage

Hub Finished Bore 3 7/8 Inch Diameter

  • Mfr # 1110T-HUB3 7/8

  • Zoro # G416389345


product price: $770.99
/ea
Free Shipping & Returns

Key Features

Weight
33.82 lb
System of Measurement
Inch
Resistance Properties
Chemical Resistant
Maximum Speed
2,250 RPM
Coupling Size
1110T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1110T-HUB3 7/8
Zoro #
G416389345
UPC #
697950291048
Country of Origin
United States

Dimensions

Coupling Size
1110T
Keyway Width
1 in
Keyway Depth
1/2 in
Hub Body Length
3.62 in
Screw Thread Size
7/16"-14
Bore Diameter
3 7/8 in
Outside Diameter
8.19 in
Length through Bore
5 in

Details

Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
Weight
33.82 lb
System of Measurement
Inch
Resistance Properties
Chemical Resistant
Maximum Speed
2,250 RPM
Set Screw Location
Keyway
Minimum Operating Temperature
0 Degrees F
Application
Turbine or Engine-Driven Motors
Included Screws
(2) Set Screws
Maximum Torque
82,500 in-lb
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
For Misalignment Type
Angular, Parallel
Bushing Bore Range
1.188 to 3 1/2 in
Number of Locking Screws
2

Description

BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 7/16 In.-14, Outside Diameter 8.19 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 82,500 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.