Hub Finished Bore 3 Inch Diameter
Mfr # 1090T-HUB3
Zoro # G216389019
product price: $470.99
/ea
Free Shipping & Returns
Key Features
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Included Screws
(2) Set Screws
Screw Thread Size
5/16"-18
Keyway Depth
3/8 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1090T-HUB3
Zoro #
G216389019
UPC #
697950125718
Country of Origin
Mexico
Dimensions
Screw Thread Size
5/16"-18
Keyway Depth
3/8 in
Bore Diameter
3 in
Coupling Size
1090T
Hub Body Length
3.12 in
Outside Diameter
6.35 in
Keyway Width
3/4 in
Details
Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Included Screws
(2) Set Screws
System of Measurement
Inch
Weight
15.07 lb
Resistance Properties
Chemical Resistant
Set Screw Location
Keyway
Maximum Torque
33,000 in-lb
Application
Turbine or Engine-Driven Motors
Number of Locking Screws
2
Maximum Speed
3,600 RPM
Minimum Operating Temperature
0 Degrees F
For Misalignment Type
Angular, Parallel
Bushing Bore Range
0.938 to 3 in
Description
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 5/16 In.-18, Outside Diameter 6.35 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 33,000 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.