Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hub Finished Bore 3 Inch Diameter

  • Mfr # 1110T-HUB3

  • Zoro # G716389328


product price: $770.99
/ea
Free Shipping & Returns

Key Features

Coupling Size
1110T
Maximum Torque
82,500 in-lb
Keyway Depth
3/8 in
Number of Locking Screws
2
Screw Thread Size
7/16"-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1110T-HUB3
Zoro #
G716389328
UPC #
697950291123
Country of Origin
United States

Dimensions

Coupling Size
1110T
Keyway Depth
3/8 in
Screw Thread Size
7/16"-14
Outside Diameter
8.19 in
Bore Diameter
3 in
Length through Bore
5 in
Keyway Width
3/4 in
Hub Body Length
3.62 in

Details

Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
Maximum Torque
82,500 in-lb
Number of Locking Screws
2
Bushing Bore Range
1.188 to 3 1/2 in
Set Screw Location
Keyway
Resistance Properties
Chemical Resistant
System of Measurement
Inch
Weight
40.52 lb
Minimum Operating Temperature
0 Degrees F
For Misalignment Type
Angular, Parallel
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Included Screws
(2) Set Screws
Application
Turbine or Engine-Driven Motors
Maximum Speed
2,250 RPM

Description

BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 7/16 In.-14, Outside Diameter 8.19 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 82,500 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.