Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hub Finished Bore 32MM Diameter

  • Mfr # 1060T-HUB32MM

  • Zoro # G116388686


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Round with Keyway
Keyway Width
10 mm
Included Screws
(2) Set Screws
Maximum Speed
3,600 RPM
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1060T-HUB32MM
Zoro #
G116388686
UPC #
697950250335
Country of Origin
United States

Dimensions

Keyway Width
10 mm
Keyway Depth
3 5/16 mm
Outside Diameter
4.1 in
Length through Bore
2 1/2 in
Bore Diameter
32 mm
Coupling Size
1060T
Hub Body Length
2.12 in
Screw Thread Size
1/4"-20

Details

Bore Type
Round with Keyway
Item
BLUE-FLEX GRID CPLG HUB BS METRIC - 1130T GRID AND BELOW
Included Screws
(2) Set Screws
Maximum Speed
3,600 RPM
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Maximum Torque
6,050 in-lb
Resistance Properties
Chemical Resistant
Minimum Operating Temperature
0 Degrees F
Application
Turbine or Engine-Driven Motors
Bushing Bore Range
1/2 to 1 5/8 in
Number of Locking Screws
2
For Misalignment Type
Angular, Parallel
System of Measurement
Metric
Set Screw Location
Keyway

Description

BLUE-FLEX GRID CPLG HUB BS METRIC - 1130T GRID AND BELOW, System of Measurement Metric, Screw Thread Size 1/4 In.-20, Outside Diameter 4.1 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 6,050 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.