Hub Finished Bore 3/4 Inch Diameter
Mfr # 1030T-HUB3/4
Zoro # G516388958
product price: $91.19
/ea
Free Shipping & Returns
Key Features
Set Screw Location
Keyway
Included Screws
(2) Set Screws
Screw Thread Size
#6-32
Number of Locking Screws
2
For Misalignment Type
Angular, Parallel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1030T-HUB3/4
Zoro #
G516388958
UPC #
697950170367
Country of Origin
Mexico
Dimensions
Screw Thread Size
#6-32
Coupling Size
1030T
Length through Bore
1 7/8 in
Keyway Width
3/16 in
Outside Diameter
2.66 in
Bore Diameter
3/4 in
Hub Body Length
1.62 in
Keyway Depth
3/32 in
Details
Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
Set Screw Location
Keyway
Included Screws
(2) Set Screws
Number of Locking Screws
2
For Misalignment Type
Angular, Parallel
Bushing Bore Range
1/2 to 1 1/8 in
Maximum Speed
3,600 RPM
Resistance Properties
Chemical Resistant
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Weight
1.58 lb
Application
Turbine or Engine-Driven Motors
Maximum Torque
1,320 in-lb
Minimum Operating Temperature
0 Degrees F
System of Measurement
Inch
Description
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size #6-32, Outside Diameter 2.66 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 1,320 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.