Hub Finished Bore 3/4 Inch Diameter
Mfr # 1040T-HUB3/4
Zoro # G216388999
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Maximum Torque
2,200 in-lb
Outside Diameter
2.97 in
Resistance Properties
Chemical Resistant
Number of Locking Screws
2
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1040T-HUB3/4
Zoro #
G216388999
UPC #
697950170336
Country of Origin
Mexico
Dimensions
Outside Diameter
2.97 in
Keyway Width
3/16 in
Hub Body Length
1.62 in
Coupling Size
1040T
Bore Diameter
3/4 in
Screw Thread Size
#10-24
Length through Bore
2 in
Keyway Depth
3/32 in
Details
Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
Maximum Torque
2,200 in-lb
Resistance Properties
Chemical Resistant
Number of Locking Screws
2
System of Measurement
Inch
Weight
2.3 lb
Bushing Bore Range
1/2 to 1 1/8 in
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Set Screw Location
Keyway
Minimum Operating Temperature
0 Degrees F
Application
Turbine or Engine-Driven Motors
For Misalignment Type
Angular, Parallel
Maximum Speed
3,600 RPM
Included Screws
(2) Set Screws
Description
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size #10-24, Outside Diameter 2.97 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 2,200 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.