Zoro Homepage

Hub Finished Bore 3/4 Inch Diameter

  • Mfr # 1060T-HUB3/4

  • Zoro # G516388781


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Round with Keyway
Resistance Properties
Chemical Resistant
Maximum Torque
6,050 in-lb
Keyway Depth
3/32 in
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1060T-HUB3/4
Zoro #
G516388781
UPC #
697950250359
Country of Origin
United States

Dimensions

Keyway Depth
3/32 in
Bore Diameter
3/4 in
Length through Bore
2 1/2 in
Keyway Width
3/16 in
Coupling Size
1060T
Screw Thread Size
1/4"-20
Outside Diameter
4.1 in
Hub Body Length
2.12 in

Details

Bore Type
Round with Keyway
Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
Resistance Properties
Chemical Resistant
Maximum Torque
6,050 in-lb
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
System of Measurement
Inch
For Misalignment Type
Angular, Parallel
Included Screws
(2) Set Screws
Set Screw Location
Keyway
Bushing Bore Range
1/2 to 1 5/8 in
Number of Locking Screws
2
Maximum Speed
3,600 RPM
Application
Turbine or Engine-Driven Motors
Minimum Operating Temperature
0 Degrees F

Description

BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 1/4 In.-20, Outside Diameter 4.1 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 6,050 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.