Zoro Homepage

Hub Finished Bore 35MM Diameter

  • Mfr # 1050T-HUB35MM

  • Zoro # G616388698


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Round with Keyway
Coupling Size
1050T
Hub Body Length
1.88 in
Bushing Bore Range
1/2 to 1 1/4 in
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1050T-HUB35MM
Zoro #
G616388698
UPC #
697950250458
Country of Origin
United States

Dimensions

Coupling Size
1050T
Hub Body Length
1.88 in
Keyway Width
10 mm
Bore Diameter
35 mm
Keyway Depth
3 5/16 mm
Screw Thread Size
#10-24
Length through Bore
2 3/8 in

Details

Bore Type
Round with Keyway
Item
BLUE-FLEX GRID CPLG HUB BS METRIC - 1130T GRID AND BELOW
Bushing Bore Range
1/2 to 1 1/4 in
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
For Misalignment Type
Angular, Parallel
Number of Locking Screws
2
Application
Turbine or Engine-Driven Motors
System of Measurement
Metric
Set Screw Location
Keyway
Included Screws
(2) Set Screws
Resistance Properties
Chemical Resistant
Maximum Torque
3,850 in-lb
Maximum Speed
3,600 RPM
Minimum Operating Temperature
0 Degrees F

Description

BLUE-FLEX GRID CPLG HUB BS METRIC - 1130T GRID AND BELOW, System of Measurement Metric, Screw Thread Size #10-24, Outside Diameter 3.6 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 3,850 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.