Hub Finished Bore 38MM Diameter
Mfr # 1060T-HUB38MM
Zoro # G516388750
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Bore Type
Round with Keyway
Maximum Speed
3,600 RPM
Included Screws
(2) Set Screws
Minimum Operating Temperature
0 Degrees F
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1060T-HUB38MM
Zoro #
G516388750
UPC #
697950250304
Country of Origin
United States
Dimensions
Bore Diameter
38 mm
Coupling Size
1060T
Hub Body Length
2.12 in
Keyway Width
10 mm
Outside Diameter
4.1 in
Screw Thread Size
1/4"-20
Keyway Depth
3 5/16 mm
Length through Bore
2 1/2 in
Details
Item
BLUE-FLEX GRID CPLG HUB BS METRIC - 1130T GRID AND BELOW
Bore Type
Round with Keyway
Maximum Speed
3,600 RPM
Included Screws
(2) Set Screws
Minimum Operating Temperature
0 Degrees F
System of Measurement
Metric
Number of Locking Screws
2
For Misalignment Type
Angular, Parallel
Bushing Bore Range
1/2 to 1 5/8 in
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Set Screw Location
Keyway
Maximum Torque
6,050 in-lb
Resistance Properties
Chemical Resistant
Application
Turbine or Engine-Driven Motors
Description
BLUE-FLEX GRID CPLG HUB BS METRIC - 1130T GRID AND BELOW, System of Measurement Metric, Screw Thread Size 1/4 In.-20, Outside Diameter 4.1 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 6,050 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.