Zoro Homepage

Hub Finished Bore 4 1/2 Inch Diameter

  • Mfr # 1130T-HUB4 1/2

  • Zoro # G516388798


product price: $1,673.99
/ea
Free Shipping & Returns

Key Features

Bore Diameter
4 1/2 in
Included Screws
(2) Set Screws
Hub Body Length
4.62 in
For Misalignment Type
Angular, Parallel
Set Screw Location
Keyway
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1130T-HUB4 1/2
Zoro #
G516388798
UPC #
697950290768
Country of Origin
United States

Dimensions

Bore Diameter
4 1/2 in
Hub Body Length
4.62 in
Outside Diameter
10.75 in
Coupling Size
1130T
Keyway Width
1 in
Keyway Depth
1/2 in
Screw Thread Size
5/8"-11
Length through Bore
6 3/8 in

Details

Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
Included Screws
(2) Set Screws
For Misalignment Type
Angular, Parallel
Set Screw Location
Keyway
System of Measurement
Inch
Maximum Torque
176,000 in-lb
Application
Turbine or Engine-Driven Motors
Maximum Speed
1,800 RPM
Weight
86.06 lb
Minimum Operating Temperature
0 Degrees F
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Number of Locking Screws
2
Bushing Bore Range
1.938 to 4 1/2 in
Resistance Properties
Chemical Resistant

Description

BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 5/8 In.-11, Outside Diameter 10.75 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 176,000 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.