Zoro Homepage

Hub Finished Bore 4 1/8 Inch Diameter

  • Mfr # 1110T-HUB4 1/8

  • Zoro # G116389300


product price: $770.99
/ea
Free Shipping & Returns

Key Features

For Misalignment Type
Angular, Parallel
System of Measurement
Inch
Length through Bore
5 in
Screw Thread Size
7/16"-14
Maximum Speed
2,250 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1110T-HUB4 1/8
Zoro #
G116389300
UPC #
697950290980
Country of Origin
United States

Dimensions

Length through Bore
5 in
Screw Thread Size
7/16"-14
Keyway Width
1 in
Outside Diameter
8.19 in
Bore Diameter
4 1/8 in
Coupling Size
1110T
Hub Body Length
3.62 in
Keyway Depth
1/2 in

Details

Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
For Misalignment Type
Angular, Parallel
System of Measurement
Inch
Maximum Speed
2,250 RPM
Number of Locking Screws
2
Maximum Torque
82,500 in-lb
Application
Turbine or Engine-Driven Motors
Included Screws
(2) Set Screws
Weight
31.59 lb
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Set Screw Location
Keyway
Minimum Operating Temperature
0 Degrees F
Resistance Properties
Chemical Resistant
Bushing Bore Range
1.188 to 3 1/2 in

Description

BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 7/16 In.-14, Outside Diameter 8.19 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 82,500 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.