Hub Finished Bore 4 3/16 Inch Diameter
Mfr # 1110T-HUB4 3/16
Zoro # G416389222
product price: $770.99
/ea
Free Shipping & Returns
Key Features
Length through Bore
5 in
Number of Locking Screws
2
Coupling Size
1110T
For Misalignment Type
Angular, Parallel
Set Screw Location
Keyway
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1110T-HUB4 3/16
Zoro #
G416389222
UPC #
697950290973
Country of Origin
United States
Dimensions
Length through Bore
5 in
Coupling Size
1110T
Screw Thread Size
7/16"-14
Bore Diameter
4 3/16 in
Hub Body Length
3.62 in
Keyway Depth
1/2 in
Keyway Width
1 in
Outside Diameter
8.19 in
Details
Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
Number of Locking Screws
2
For Misalignment Type
Angular, Parallel
Set Screw Location
Keyway
Resistance Properties
Chemical Resistant
Minimum Operating Temperature
0 Degrees F
System of Measurement
Inch
Maximum Torque
82,500 in-lb
Included Screws
(2) Set Screws
Bushing Bore Range
1.188 to 3 1/2 in
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Application
Turbine or Engine-Driven Motors
Weight
31.01 lb
Maximum Speed
2,250 RPM
Description
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 7/16 In.-14, Outside Diameter 8.19 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 82,500 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.