Zoro Homepage

Hub Finished Bore 4 Inch Diameter

  • Mfr # 1120T-HUB4

  • Zoro # G716388734


product price: $1,218.99
/ea
Free Shipping & Returns

Key Features

Maximum Speed
2,025 RPM
Outside Diameter
9.25 in
Weight
53.4 lb
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1120T-HUB4
Zoro #
G716388734
UPC #
697950290836
Country of Origin
United States

Dimensions

Outside Diameter
9.25 in
Length through Bore
5 7/8 in
Hub Body Length
4.38 in
Keyway Width
1 in
Keyway Depth
1/2 in
Bore Diameter
4 in
Coupling Size
1120T
Screw Thread Size
7/16"-14

Details

Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
Maximum Speed
2,025 RPM
Weight
53.4 lb
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
System of Measurement
Inch
Application
Turbine or Engine-Driven Motors
Resistance Properties
Chemical Resistant
Number of Locking Screws
2
Minimum Operating Temperature
0 Degrees F
Bushing Bore Range
1.438 to 4 in
Included Screws
(2) Set Screws
Set Screw Location
Keyway
Maximum Torque
121,000 in-lb
For Misalignment Type
Angular, Parallel

Description

BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 7/16 In.-14, Outside Diameter 9.25 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 121,000 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.