Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hub Finished Bore 42MM Diameter

  • Mfr # 1060T-HUB42MM

  • Zoro # G516388736


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Round with Keyway
Length through Bore
2 1/2 in
Number of Locking Screws
2
Keyway Width
12 mm
Keyway Depth
3 5/16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1060T-HUB42MM
Zoro #
G516388736
UPC #
697950250281
Country of Origin
United States

Dimensions

Length through Bore
2 1/2 in
Keyway Width
12 mm
Keyway Depth
3 5/16 mm
Hub Body Length
2.12 in
Bore Diameter
42 mm
Screw Thread Size
1/4"-20
Outside Diameter
4.1 in
Coupling Size
1060T

Details

Item
BLUE-FLEX GRID CPLG HUB BS METRIC - 1130T GRID AND BELOW
Bore Type
Round with Keyway
Number of Locking Screws
2
Included Screws
(2) Set Screws
System of Measurement
Metric
For Misalignment Type
Angular, Parallel
Maximum Speed
3,600 RPM
Set Screw Location
Keyway
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Minimum Operating Temperature
0 Degrees F
Maximum Torque
6,050 in-lb
Application
Turbine or Engine-Driven Motors
Bushing Bore Range
1/2 to 1 5/8 in
Resistance Properties
Chemical Resistant

Description

BLUE-FLEX GRID CPLG HUB BS METRIC - 1130T GRID AND BELOW, System of Measurement Metric, Screw Thread Size 1/4 In.-20, Outside Diameter 4.1 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 6,050 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.