Zoro Homepage

Hub Finished Bore 42MM Diameter

  • Mfr # 1090T-HUB42MM

  • Zoro # G816388993


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Round with Keyway
Coupling Size
1090T
Application
Turbine or Engine-Driven Motors
Keyway Depth
3 5/16 mm
Outside Diameter
6.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1090T-HUB42MM
Zoro #
G816388993
UPC #
697950249889
Country of Origin
United States

Dimensions

Coupling Size
1090T
Keyway Depth
3 5/16 mm
Outside Diameter
6.35 in
Keyway Width
12 mm
Bore Diameter
42 mm
Screw Thread Size
5/16"-18
Hub Body Length
3.12 in

Details

Bore Type
Round with Keyway
Item
BLUE-FLEX GRID CPLG HUB BS METRIC - 1130T GRID AND BELOW
Application
Turbine or Engine-Driven Motors
Number of Locking Screws
2
Minimum Operating Temperature
0 Degrees F
For Misalignment Type
Angular, Parallel
Resistance Properties
Chemical Resistant
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Included Screws
(2) Set Screws
System of Measurement
Metric
Maximum Torque
33,000 in-lb
Maximum Speed
3,600 RPM
Set Screw Location
Keyway
Bushing Bore Range
0.938 to 3 in

Description

BLUE-FLEX GRID CPLG HUB BS METRIC - 1130T GRID AND BELOW, System of Measurement Metric, Screw Thread Size 5/16 In.-18, Outside Diameter 6.35 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 33,000 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.