Zoro Homepage

Hub Finished Bore 45MM Diameter

  • Mfr # 1070T-HUB45MM

  • Zoro # G316388608


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Round with Keyway
Set Screw Location
Keyway
System of Measurement
Metric
Resistance Properties
Chemical Resistant
Keyway Depth
3 13/16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1070T-HUB45MM
Zoro #
G316388608
UPC #
697950250137
Country of Origin
United States

Dimensions

Keyway Depth
3 13/16 mm
Coupling Size
1070T
Length through Bore
3 in
Bore Diameter
45 mm
Keyway Width
14 mm
Screw Thread Size
1/4"-20
Hub Body Length
2.12 in

Details

Bore Type
Round with Keyway
Item
BLUE-FLEX GRID CPLG HUB BS METRIC - 1130T GRID AND BELOW
Set Screw Location
Keyway
System of Measurement
Metric
Resistance Properties
Chemical Resistant
Maximum Torque
8,800 in-lb
For Misalignment Type
Angular, Parallel
Number of Locking Screws
2
Minimum Operating Temperature
0 Degrees F
Application
Turbine or Engine-Driven Motors
Included Screws
(2) Set Screws
Maximum Speed
3,600 RPM
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Bushing Bore Range
1/2 to 2 in

Description

BLUE-FLEX GRID CPLG HUB BS METRIC - 1130T GRID AND BELOW, System of Measurement Metric, Screw Thread Size 1/4 In.-20, Outside Diameter 4.54 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 8,800 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.