Zoro Homepage

Hub Finished Bore 48MM Diameter

  • Mfr # 1050T-HUB48MM

  • Zoro # G416388751


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Round with Keyway
Screw Thread Size
#10-24
Bore Diameter
48 mm
Keyway Depth
3 13/16 mm
Length through Bore
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1050T-HUB48MM
Zoro #
G416388751
UPC #
697950250427
Country of Origin
United States

Dimensions

Screw Thread Size
#10-24
Bore Diameter
48 mm
Keyway Depth
3 13/16 mm
Length through Bore
2 3/8 in
Coupling Size
1050T
Hub Body Length
1.88 in
Keyway Width
14 mm

Details

Bore Type
Round with Keyway
Item
BLUE-FLEX GRID CPLG HUB BS METRIC - 1130T GRID AND BELOW
For Misalignment Type
Angular, Parallel
Included Screws
(2) Set Screws
Application
Turbine or Engine-Driven Motors
Number of Locking Screws
2
Resistance Properties
Chemical Resistant
Minimum Operating Temperature
0 Degrees F
Maximum Speed
3,600 RPM
Set Screw Location
Keyway
System of Measurement
Metric
Bushing Bore Range
1/2 to 1 1/4 in
Maximum Torque
3,850 in-lb
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components

Description

BLUE-FLEX GRID CPLG HUB BS METRIC - 1130T GRID AND BELOW, System of Measurement Metric, Screw Thread Size #10-24, Outside Diameter 3.6 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 3,850 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.