Zoro Homepage

Hub Finished Bore 48MM Diameter

  • Mfr # 1080T-HUB48MM

  • Zoro # G616388391


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Round with Keyway
Keyway Width
14 mm
System of Measurement
Metric
Maximum Speed
3,600 RPM
Keyway Depth
3 13/16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1080T-HUB48MM
Zoro #
G616388391
UPC #
697950250014
Country of Origin
United States

Dimensions

Keyway Width
14 mm
Keyway Depth
3 13/16 mm
Screw Thread Size
1/4"-20
Bore Diameter
48 mm
Hub Body Length
2.62 in
Coupling Size
1080T

Details

Item
BLUE-FLEX GRID CPLG HUB BS METRIC - 1130T GRID AND BELOW
Bore Type
Round with Keyway
System of Measurement
Metric
Maximum Speed
3,600 RPM
For Misalignment Type
Angular, Parallel
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Maximum Torque
18,150 in-lb
Resistance Properties
Chemical Resistant
Application
Turbine or Engine-Driven Motors
Bushing Bore Range
3/4 to 2 1/2 in
Set Screw Location
Keyway
Included Screws
(2) Set Screws
Number of Locking Screws
2
Minimum Operating Temperature
0 Degrees F

Description

BLUE-FLEX GRID CPLG HUB BS METRIC - 1130T GRID AND BELOW, System of Measurement Metric, Screw Thread Size 1/4 In.-20, Outside Diameter 5.6 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 18,150 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.