Zoro Homepage

Hub Finished Bore 5 1/2 Inch Diameter

  • Mfr # 1140T-HUB5 1/2

  • Zoro # G116388709


product price: $1,984.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Coupling Size
1140T
Set Screw Location
Keyway
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Screw Thread Size
5/8"-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1140T-HUB5 1/2
Zoro #
G116388709
UPC #
697950290683
Country of Origin
United States

Dimensions

Coupling Size
1140T
Screw Thread Size
5/8"-11
Keyway Width
1 1/4 in
Hub Body Length
5.12 in
Length through Bore
7 3/16 in
Keyway Depth
5/8 in
Bore Diameter
5 1/2 in
Outside Diameter
12.26 in

Details

Item
Hub Finished Bore 5 1/2 Inch Diameter
System of Measurement
Inch
Set Screw Location
Keyway
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Included Screws
(2) Set Screws
For Misalignment Type
Angular, Parallel
Number of Locking Screws
2
Resistance Properties
Chemical Resistant
Weight
125.55 lb
Bushing Bore Range
2.438 to 5 in
Application
Turbine or Engine-Driven Motors
Minimum Operating Temperature
0 Degrees F
Maximum Torque
253,000 in-lb
Maximum Speed
1,650 RPM

Description

Hub Finished Bore 5 1/2 Inch Diameter, System of Measurement Inch, Screw Thread Size 5/8 In.-11, Outside Diameter 12.26 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 253,000 in-lb, For Misalignment Type Angular, Parallel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.