Hub Finished Bore 5 Inch Diameter
Mfr # 1120T-HUB5
Zoro # G916388756
product price: $1,218.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
5 in
Outside Diameter
9.25 in
Minimum Operating Temperature
0 Degrees F
Coupling Size
1120T
Resistance Properties
Chemical Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1120T-HUB5
Zoro #
G916388756
UPC #
697950290782
Country of Origin
United States
Dimensions
Bore Diameter
5 in
Outside Diameter
9.25 in
Coupling Size
1120T
Length through Bore
5 7/8 in
Hub Body Length
4.38 in
Keyway Width
1 1/4 in
Keyway Depth
5/8 in
Screw Thread Size
7/16"-14
Details
Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
Minimum Operating Temperature
0 Degrees F
Resistance Properties
Chemical Resistant
Included Screws
(2) Set Screws
Bushing Bore Range
1.438 to 4 in
Maximum Speed
2,025 RPM
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Maximum Torque
121,000 in-lb
Weight
41.62 lb
Set Screw Location
Keyway
System of Measurement
Inch
Number of Locking Screws
2
Application
Turbine or Engine-Driven Motors
For Misalignment Type
Angular, Parallel
Description
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 7/16 In.-14, Outside Diameter 9.25 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 121,000 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.