Hub Finished Bore 5 Inch Diameter
Mfr # 1130T-HUB5
Zoro # G416388799
product price: $1,673.99
/ea
Free Shipping & Returns
Key Features
Screw Thread Size
5/8"-11
Weight
79.31 lb
Included Screws
(2) Set Screws
Bore Diameter
5 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1130T-HUB5
Zoro #
G416388799
UPC #
697950290744
Country of Origin
United States
Dimensions
Screw Thread Size
5/8"-11
Bore Diameter
5 in
Outside Diameter
10.75 in
Keyway Depth
5/8 in
Length through Bore
6 3/8 in
Hub Body Length
4.62 in
Keyway Width
1 1/4 in
Coupling Size
1130T
Details
Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
Weight
79.31 lb
Included Screws
(2) Set Screws
System of Measurement
Inch
Set Screw Location
Keyway
Application
Turbine or Engine-Driven Motors
Number of Locking Screws
2
Maximum Torque
176,000 in-lb
Bushing Bore Range
1.938 to 4 1/2 in
For Misalignment Type
Angular, Parallel
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Resistance Properties
Chemical Resistant
Maximum Speed
1,800 RPM
Minimum Operating Temperature
0 Degrees F
Description
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 5/8 In.-11, Outside Diameter 10.75 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 176,000 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.