Hub Finished Bore 5 Inch Diameter
Mfr # 1140T-HUB5
Zoro # G916388701
product price: $1,984.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Included Screws
(2) Set Screws
Resistance Properties
Chemical Resistant
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Bushing Bore Range
2.438 to 5 in
For Misalignment Type
Angular, Parallel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1140T-HUB5
Zoro #
G916388701
UPC #
697950290690
Country of Origin
United States
Dimensions
Keyway Depth
5/8 in
Coupling Size
1140T
Screw Thread Size
5/8"-11
Hub Body Length
5.12 in
Bore Diameter
5 in
Outside Diameter
12.26 in
Keyway Width
1 1/4 in
Length through Bore
7 3/16 in
Details
Item
Hub Finished Bore 5 Inch Diameter
Included Screws
(2) Set Screws
Resistance Properties
Chemical Resistant
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Bushing Bore Range
2.438 to 5 in
For Misalignment Type
Angular, Parallel
Set Screw Location
Keyway
Maximum Torque
253,000 in-lb
Application
Turbine or Engine-Driven Motors
System of Measurement
Inch
Number of Locking Screws
2
Maximum Speed
1,650 RPM
Weight
133.97 lb
Minimum Operating Temperature
0 Degrees F
Description
Hub Finished Bore 5 Inch Diameter, System of Measurement Inch, Screw Thread Size 5/8 In.-11, Outside Diameter 12.26 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 253,000 in-lb, For Misalignment Type Angular, Parallel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.