Hub Finished Bore 5/8 Inch Diameter
Mfr # 1020T-HUB5/8
Zoro # G516388392
product price: $77.89
/ea
Free Shipping & Returns
Key Features
Maximum Speed
3,600 RPM
System of Measurement
Inch
Keyway Width
3/16 in
Coupling Size
1020T
Set Screw Location
Keyway
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1020T-HUB5/8
Zoro #
G516388392
UPC #
697950170480
Country of Origin
Mexico
Dimensions
Keyway Width
3/16 in
Coupling Size
1020T
Screw Thread Size
#6-32
Keyway Depth
3/32 in
Outside Diameter
2.29 in
Bore Diameter
5/8 in
Length through Bore
1 7/8 in
Details
Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
Maximum Speed
3,600 RPM
System of Measurement
Inch
Set Screw Location
Keyway
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Included Screws
(2) Set Screws
Weight
0.8 lb
Resistance Properties
Chemical Resistant
Number of Locking Screws
2
Application
Turbine or Engine-Driven Motors
Minimum Operating Temperature
0 Degrees F
Maximum Torque
460 in-lb
For Misalignment Type
Angular, Parallel
Description
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size #6-32, Outside Diameter 2.29 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 460 in-lb, For Misalignment Type Angular, Parallel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.