Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hub Finished Bore 5/8 Inch Diameter

  • Mfr # 1030T-HUB5/8

  • Zoro # G816388948


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Bore Type
Round with Keyway
Hub Body Length
1.62 in
Length through Bore
1 7/8 in
Maximum Speed
3,600 RPM
Included Screws
(2) Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1030T-HUB5/8
Zoro #
G816388948
UPC #
697950250663
Country of Origin
United States

Dimensions

Hub Body Length
1.62 in
Length through Bore
1 7/8 in
Coupling Size
1030T
Keyway Depth
3/32 in
Outside Diameter
2.66 in
Bore Diameter
5/8 in
Keyway Width
3/16 in
Screw Thread Size
#6-32

Details

Bore Type
Round with Keyway
Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
Maximum Speed
3,600 RPM
Included Screws
(2) Set Screws
Number of Locking Screws
2
Set Screw Location
Keyway
Application
Turbine or Engine-Driven Motors
Resistance Properties
Chemical Resistant
For Misalignment Type
Angular, Parallel
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Bushing Bore Range
1/2 to 1 1/8 in
System of Measurement
Inch
Maximum Torque
1,320 in-lb
Minimum Operating Temperature
0 Degrees F

Description

BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size #6-32, Outside Diameter 2.66 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 1,320 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.