Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hub Finished Bore 65MM Diameter

  • Mfr # 1090T-HUB65MM

  • Zoro # G516389047


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Round with Keyway
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Set Screw Location
Keyway
Maximum Speed
3,600 RPM
Maximum Torque
33,000 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1090T-HUB65MM
Zoro #
G516389047
UPC #
697950249858
Country of Origin
United States

Dimensions

Screw Thread Size
5/16"-18
Keyway Depth
4 13/32 mm
Coupling Size
1090T
Bore Diameter
65 mm
Keyway Width
18 mm
Outside Diameter
6.35 in
Hub Body Length
3.12 in

Details

Bore Type
Round with Keyway
Item
BLUE-FLEX GRID CPLG HUB BS METRIC - 1130T GRID AND BELOW
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Set Screw Location
Keyway
Maximum Speed
3,600 RPM
Maximum Torque
33,000 in-lb
Included Screws
(2) Set Screws
System of Measurement
Metric
For Misalignment Type
Angular, Parallel
Bushing Bore Range
0.938 to 3 in
Minimum Operating Temperature
0 Degrees F
Application
Turbine or Engine-Driven Motors
Resistance Properties
Chemical Resistant
Number of Locking Screws
2

Description

BLUE-FLEX GRID CPLG HUB BS METRIC - 1130T GRID AND BELOW, System of Measurement Metric, Screw Thread Size 5/16 In.-18, Outside Diameter 6.35 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 33,000 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.