Zoro Homepage

Hub Finished Bore 85MM Diameter

  • Mfr # 1090T-HUB85MM

  • Zoro # G816388962


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Round with Keyway
Keyway Depth
5 13/32 mm
System of Measurement
Metric
Maximum Speed
3,600 RPM
Hub Body Length
3.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1090T-HUB85MM
Zoro #
G816388962
UPC #
697950249827
Country of Origin
United States

Dimensions

Keyway Depth
5 13/32 mm
Hub Body Length
3.12 in
Screw Thread Size
5/16"-18
Keyway Width
22 mm
Outside Diameter
6.35 in
Bore Diameter
85 mm
Coupling Size
1090T

Details

Item
BLUE-FLEX GRID CPLG HUB BS METRIC - 1130T GRID AND BELOW
Bore Type
Round with Keyway
System of Measurement
Metric
Maximum Speed
3,600 RPM
Bushing Bore Range
0.938 to 3 in
Maximum Torque
33,000 in-lb
Minimum Operating Temperature
0 Degrees F
Set Screw Location
Keyway
Resistance Properties
Chemical Resistant
For Misalignment Type
Angular, Parallel
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Number of Locking Screws
2
Application
Turbine or Engine-Driven Motors
Included Screws
(2) Set Screws

Description

BLUE-FLEX GRID CPLG HUB BS METRIC - 1130T GRID AND BELOW, System of Measurement Metric, Screw Thread Size 5/16 In.-18, Outside Diameter 6.35 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 33,000 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.