Zoro Homepage

Hub Finished Bore MM Diameter

  • Mfr # 1030T-HUB20MM

  • Zoro # G616388988


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Bore Type
Round with Keyway
Minimum Operating Temperature
0 Degrees F
Application
Turbine or Engine-Driven Motors
Length through Bore
1 7/8 in
Bushing Bore Range
1/2 to 1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1030T-HUB20MM
Zoro #
G616388988
UPC #
697950250755
Country of Origin
United States

Dimensions

Length through Bore
1 7/8 in
Outside Diameter
2.66 in
Keyway Width
6 mm
Hub Body Length
1.62 in
Bore Diameter
20 mm
Keyway Depth
2 13/16 mm
Coupling Size
1030T
Screw Thread Size
#6-32

Details

Bore Type
Round with Keyway
Item
BLUE-FLEX GRID CPLG HUB BS METRIC - 1130T GRID AND BELOW
Minimum Operating Temperature
0 Degrees F
Application
Turbine or Engine-Driven Motors
Bushing Bore Range
1/2 to 1 1/8 in
System of Measurement
Metric
Resistance Properties
Chemical Resistant
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Set Screw Location
Keyway
For Misalignment Type
Angular, Parallel
Included Screws
(2) Set Screws
Maximum Speed
3,600 RPM
Number of Locking Screws
2
Maximum Torque
1,320 in-lb

Description

BLUE-FLEX GRID CPLG HUB BS METRIC - 1130T GRID AND BELOW, System of Measurement Metric, Screw Thread Size #6-32, Outside Diameter 2.66 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 1,320 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.