Zoro Homepage

Hub Finished Bore MM Diameter

  • Mfr # 1060T-HUB40MM

  • Zoro # G916388725


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Round with Keyway
Number of Locking Screws
2
Hub Body Length
2.12 in
Screw Thread Size
1/4"-20
Coupling Size
1060T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1060T-HUB40MM
Zoro #
G916388725
UPC #
697950250298
Country of Origin
United States

Dimensions

Hub Body Length
2.12 in
Screw Thread Size
1/4"-20
Coupling Size
1060T
Bore Diameter
40 mm
Keyway Depth
3 5/16 mm
Outside Diameter
4.1 in
Keyway Width
12 mm
Length through Bore
2 1/2 in

Details

Item
BLUE-FLEX GRID CPLG HUB BS METRIC - 1130T GRID AND BELOW
Bore Type
Round with Keyway
Number of Locking Screws
2
Resistance Properties
Chemical Resistant
Application
Turbine or Engine-Driven Motors
Maximum Speed
3,600 RPM
Included Screws
(2) Set Screws
Maximum Torque
6,050 in-lb
For Misalignment Type
Angular, Parallel
System of Measurement
Metric
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Bushing Bore Range
1/2 to 1 5/8 in
Set Screw Location
Keyway
Minimum Operating Temperature
0 Degrees F

Description

BLUE-FLEX GRID CPLG HUB BS METRIC - 1130T GRID AND BELOW, System of Measurement Metric, Screw Thread Size 1/4 In.-20, Outside Diameter 4.1 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 6,050 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.