Zoro Homepage

Hub Finished Bore MM Diameter

  • Mfr # 1060T-HUB50MM

  • Zoro # G616388759


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Round with Keyway
Maximum Speed
3,600 RPM
Resistance Properties
Chemical Resistant
System of Measurement
Metric
Maximum Torque
6,050 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1060T-HUB50MM
Zoro #
G616388759
UPC #
697950250250
Country of Origin
United States

Dimensions

Coupling Size
1060T
Keyway Width
14 mm
Outside Diameter
4.1 in
Screw Thread Size
1/4"-20
Length through Bore
2 1/2 in
Hub Body Length
2.12 in
Bore Diameter
50 mm
Keyway Depth
3 13/16 mm

Details

Bore Type
Round with Keyway
Item
BLUE-FLEX GRID CPLG HUB BS METRIC - 1130T GRID AND BELOW
Maximum Speed
3,600 RPM
Resistance Properties
Chemical Resistant
System of Measurement
Metric
Maximum Torque
6,050 in-lb
Application
Turbine or Engine-Driven Motors
Minimum Operating Temperature
0 Degrees F
Bushing Bore Range
1/2 to 1 5/8 in
For Misalignment Type
Angular, Parallel
Included Screws
(2) Set Screws
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Set Screw Location
Keyway
Number of Locking Screws
2

Description

BLUE-FLEX GRID CPLG HUB BS METRIC - 1130T GRID AND BELOW, System of Measurement Metric, Screw Thread Size 1/4 In.-20, Outside Diameter 4.1 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 6,050 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.