Hub Finished Bore MM Diameter
Mfr # 1080T-HUB70MM
Zoro # G516388422
product price: $338.99
/ea
Free Shipping & Returns
Key Features
Bore Type
Round with Keyway
Number of Locking Screws
2
Included Screws
(2) Set Screws
Keyway Depth
4 29/32 mm
For Misalignment Type
Angular, Parallel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1080T-HUB70MM
Zoro #
G516388422
UPC #
697950249988
Country of Origin
United States
Dimensions
Keyway Depth
4 29/32 mm
Keyway Width
20 mm
Coupling Size
1080T
Bore Diameter
70 mm
Hub Body Length
2.62 in
Screw Thread Size
1/4"-20
Details
Bore Type
Round with Keyway
Item
BLUE-FLEX GRID CPLG HUB BS METRIC - 1130T GRID AND BELOW
Number of Locking Screws
2
Included Screws
(2) Set Screws
For Misalignment Type
Angular, Parallel
Application
Turbine or Engine-Driven Motors
Bushing Bore Range
3/4 to 2 1/2 in
Set Screw Location
Keyway
Maximum Speed
3,600 RPM
Maximum Torque
18,150 in-lb
Resistance Properties
Chemical Resistant
Minimum Operating Temperature
0 Degrees F
System of Measurement
Metric
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Description
BLUE-FLEX GRID CPLG HUB BS METRIC - 1130T GRID AND BELOW, System of Measurement Metric, Screw Thread Size 1/4 In.-20, Outside Diameter 5.6 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 18,150 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.