Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hub Finished Bore MM Diameter

  • Mfr # 1090T-HUB70MM

  • Zoro # G616389039


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Round with Keyway
Bore Diameter
70 mm
Hub Body Length
3.12 in
Maximum Torque
33,000 in-lb
Bushing Bore Range
0.938 to 3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1090T-HUB70MM
Zoro #
G616389039
UPC #
697950249841
Country of Origin
United States

Dimensions

Bore Diameter
70 mm
Hub Body Length
3.12 in
Outside Diameter
6.35 in
Screw Thread Size
5/16"-18
Coupling Size
1090T
Keyway Width
20 mm
Keyway Depth
4 29/32 mm

Details

Item
BLUE-FLEX GRID CPLG HUB BS METRIC - 1130T GRID AND BELOW
Bore Type
Round with Keyway
Maximum Torque
33,000 in-lb
Bushing Bore Range
0.938 to 3 in
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
For Misalignment Type
Angular, Parallel
Set Screw Location
Keyway
Included Screws
(2) Set Screws
Number of Locking Screws
2
Application
Turbine or Engine-Driven Motors
Maximum Speed
3,600 RPM
Minimum Operating Temperature
0 Degrees F
Resistance Properties
Chemical Resistant
System of Measurement
Metric

Description

BLUE-FLEX GRID CPLG HUB BS METRIC - 1130T GRID AND BELOW, System of Measurement Metric, Screw Thread Size 5/16 In.-18, Outside Diameter 6.35 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 33,000 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.