Zoro Homepage

Hub Finished Bore MM Diameter

  • Mfr # 1090T-HUB80MM

  • Zoro # G316389070


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Round with Keyway
Bushing Bore Range
0.938 to 3 in
Screw Thread Size
5/16"-18
For Misalignment Type
Angular, Parallel
Maximum Torque
33,000 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1090T-HUB80MM
Zoro #
G316389070
UPC #
697950249834
Country of Origin
United States

Dimensions

Screw Thread Size
5/16"-18
Coupling Size
1090T
Outside Diameter
6.35 in
Keyway Width
22 mm
Keyway Depth
5 13/32 mm
Bore Diameter
80 mm
Hub Body Length
3.12 in

Details

Bore Type
Round with Keyway
Item
BLUE-FLEX GRID CPLG HUB BS METRIC - 1130T GRID AND BELOW
Bushing Bore Range
0.938 to 3 in
For Misalignment Type
Angular, Parallel
Maximum Torque
33,000 in-lb
Application
Turbine or Engine-Driven Motors
Number of Locking Screws
2
Minimum Operating Temperature
0 Degrees F
Included Screws
(2) Set Screws
System of Measurement
Metric
Resistance Properties
Chemical Resistant
Set Screw Location
Keyway
Maximum Speed
3,600 RPM
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components

Description

BLUE-FLEX GRID CPLG HUB BS METRIC - 1130T GRID AND BELOW, System of Measurement Metric, Screw Thread Size 5/16 In.-18, Outside Diameter 6.35 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 33,000 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.