Internal Retaining Ring, Steel, Plain Finish, 3/4 in Bore Dia.
- Mfr # MT6581
- Zoro # G902128472
product price:Â
$
7.99
/ea
Key Features
Type
Internal
For Bore Diameter
3/4 in
Material
Steel
Finish
Plain
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MT6581
- Zoro #
- G902128472
- UPC #
- 697950337555
- Country of Origin
- United States
Dimensions
- For Bore Diameter
- 3/4 in
- Number of Sizes
- 1
Details
- Item
- Retaining Ring
- Type
- Internal
- Material
- Steel
- Finish
- Plain
- System of Measurement
- Inch
- Number of Pieces
- 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.