Zoro Homepage

Long Curved Spoon

  • Mfr # 1054

  • Zoro # G5695439


product price: $48.15
/ea

Key Features

Type
Spoon
Material
Steel
Weight
1.57 lb
Storage Height
2.69 in
Storage Length
13-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1054
Zoro #
G5695439
UPC #
697950141565
Country of Origin
United States

Dimensions

Storage Height
2.69 in
Storage Length
13-1/4 in
Storage Width
8.69 in

Details

Item
Long Curved Spoon
Type
Spoon
Material
Steel
Weight
1.57 lb

Description

Long Curved Spoon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.