Zoro Homepage

Martin-Flex Cplg Element, E10

  • Mfr # E10

  • Zoro # G3327087


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Weight
2.7
Material
Rubber
Storage Length
10.75
Storage Height
3.75
Storage Width
10.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E10
Zoro #
G3327087
UPC #
697950081458
Country of Origin
United States

Dimensions

Storage Length
10.75
Storage Height
3.75
Storage Width
10.5

Details

Weight
2.7
Material
Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.