Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Martin Tools MRT155G Fender Bumper with Hickory Handle

  • Mfr # MRT155G

  • Zoro # G103993480


product price: $99.95
/ea
Free Shipping & Returns

Key Features

Type
Hammer
Weight
2.46 lb
Material
Steel
Storage Length
17 in
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRT155G
Zoro #
G103993480
UPC #
697950142593
Country of Origin
United States

Dimensions

Storage Length
17 in
Storage Height
2.81 in
Storage Width
8.63 in

Details

Type
Hammer
Weight
2.46 lb
Material
Steel
Handle Material
Wood

Description

  • For bumping where hand and dolly cannot reach.
  • Ample clearance for obstructions.
  • Also used as a caulking iron.
  • Dimensions: 14.6" L x 8.8" W x 1.7" H.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.