
Pry Bars, MARTIN TOOLS 196C
Mfr # 196C
Zoro # G204925960
product price: $64.69
/eaKey Features
Type
Pry Bars
Overall Width
5/8 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
196C
Zoro #
G204925960
UPC #
697950142968
Country of Origin
United States
Dimensions
Overall Width
5/8 in
Details
Type
Pry Bars
Material
Steel
Description
5/8 x 16 pry bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.