
Pry Bars, MARTIN TOOLS 197C
Mfr # 197C
Zoro # G104926142
product price: $86.35
/ea
Free Shipping & Returns
Key Features
Overall Width
3/4 in
Type
Pry Bars
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
197C
Zoro #
G104926142
UPC #
697950142975
Country of Origin
United States
Dimensions
Overall Width
3/4 in
Details
Type
Pry Bars
Material
Steel
Description
3/4 x 24 pry bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.