Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Release Sprocket, QRS815A23P

  • Mfr # QRS815A23P

  • Zoro # G2823070


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
5.59
Max. Bore (In.)
1.5
Material
NYLON
Set Screw Size
.3125-18 X .5
Number of Teeth
23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QRS815A23P
Zoro #
G2823070
UPC #
697950216843
Country of Origin
United States

Dimensions

Outside Dia. (In.)
5.59
Set Screw Size
.3125-18 X .5
Pitch Dia.
5.56
Length through Bore (In.)
1.688
Storage Length
5.59
Storage Width
5.59
Storage Height
1.688

Details

Max. Bore (In.)
1.5
Material
NYLON
Number of Teeth
23
Setscrew
1
Type
800 Series Conveyor Sprocket
Weight
1.1
Split Sprocket
YES
Min. Bore
0.75
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.