Zoro Homepage

Quick Release Sprocket, QRS815A27P

  • Mfr # QRS815A27P

  • Zoro # G2823579


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Material
NYLON
Max. Bore (In.)
1.5
Setscrew
1
Type
800 Series Conveyor Sprocket
Pitch Dia.
6.504
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRS815A27P
Zoro #
G2823579
UPC #
697950216881
Country of Origin
United States

Dimensions

Pitch Dia.
6.504
Outside Dia. (In.)
6.56
Set Screw Size
.3125-18 X .5
Length through Bore (In.)
1.688
Storage Length
6.56
Storage Height
1.688
Storage Width
6.56

Details

Material
NYLON
Max. Bore (In.)
1.5
Setscrew
1
Type
800 Series Conveyor Sprocket
Number of Teeth
27
Weight
1.25
Min. Bore
0.75
Surface Treatment
Protective Coating
Split Sprocket
YES
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.