Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Release Sprocket, QRS820A23P

  • Mfr # QRS820A23P

  • Zoro # G3334148


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Material
NYLON
Setscrew
1
Pitch Dia.
5.56
Length through Bore (In.)
1.688
Number of Teeth
23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QRS820A23P
Zoro #
G3334148
UPC #
697950216928
Country of Origin
United States

Dimensions

Pitch Dia.
5.56
Length through Bore (In.)
1.688
Outside Dia. (In.)
5.59
Set Screw Size
.3125-18 X .5
Storage Length
5.59
Storage Height
1.688
Storage Width
5.59

Details

Material
NYLON
Setscrew
1
Number of Teeth
23
Type
800 Series Conveyor Sprocket
Max. Bore (In.)
1.5
Weight
1.05
Min. Bore
0.75
Number of Rows
1
Surface Treatment
Protective Coating
Split Sprocket
YES

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.