Zoro Homepage

Quick Release Sprocket, QRS820A25P

  • Mfr # QRS820A25P

  • Zoro # G3344806


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
6.032
Max. Bore (In.)
1.5
Type
800 Series Conveyor Sprocket
Setscrew
1
Material
NYLON
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRS820A25P
Zoro #
G3344806
UPC #
697950216942
Country of Origin
United States

Dimensions

Pitch Dia.
6.032
Length through Bore (In.)
1.688
Set Screw Size
.3125-18 X .5
Outside Dia. (In.)
6.07
Storage Height
1.688
Storage Width
6.07
Storage Length
6.07

Details

Max. Bore (In.)
1.5
Type
800 Series Conveyor Sprocket
Setscrew
1
Material
NYLON
Number of Teeth
25
Weight
1.1
Surface Treatment
Protective Coating
Split Sprocket
YES
Min. Bore
0.75
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.