Zoro Homepage

RET RING 3/4 DR 1-5/8" ID

  • Mfr # MTM10034S

  • Zoro # G601994224


product price: $8.75
/ea

Key Features

Drive Size
3/4 in.
Finish
Chrome Plated
SAE or Metric
SAE
Material
Alloy Steel
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTM10034S
Zoro #
G601994224
UPC #
697950328324
Country of Origin
Unknown

Dimensions

Drive Size
3/4 in.

Details

Item
Retaining Ring
Finish
Chrome Plated
SAE or Metric
SAE
Material
Alloy Steel
Measurement Type
SAE
Socket Type
Chrome
Type
Retaining Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.