Zoro Homepage

Roller Chain Sprocket, 1-1/8 in. Bore, 60 Chain, 17 Teeth

  • Mfr # 60BS17 1 1/8

  • Zoro # G012500489


product price: $87.59
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS17 1 1/8
Zoro #
G012500489
UPC #
-
Country of Origin
United States

Description

Roller Chain Sprocket; 1-1/8 in. Bore; 60 Chain; 17 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.462 in. Outside Diameter; 4.082 in. Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4 in. Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.